Air Conditioner, G52 Series, 12000 BTU

Item #: 95228

Cat #: G521226G050

UPC: 783510192860

Sign In or Register to view pricing and more.
Documents & Guides
Air Conditioner for Enclosure, G52 Series, 12000 BTU, 230 Volt, 50/60hz, 1 Phase, Bulletin MCLG, Size 52.69 x 17.12 x 11.66 Inch, Steel With Gray Powder Coat Finish

Overview

Air Conditioner for Enclosure, G52 Series, 12000 BTU, 230 Volt, 50/60hz, 1 Phase, Bulletin MCLG, Size 52.69 x 17.12 x 11.66 Inch, Steel With Gray Powder Coat Finish
SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.
Also known as: 783510192860, G521226G050

Specifications

Color: Gray
Material: Steel
BTU: 12000
IP/NEMA Rating: NEMA 3R, NEMA 4
Color: Gray
BTU: 12000
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 4

Customer Reviews

No reviews for this product
(0)