Deep Strut - No Holes, Steel, Gold, 1-5/8" x 1-5/8" x 10'

Item #: 95208

Cat #: A1200-10

UPC: 616013100158

Sign In or Register to view pricing and more.
Documents & Guides
Deep Strut - No Holes, Height: 1-5/8", Width: 1-5/8", Material: Steel, 12 Gauge, Finish: Gold-Galvanized, Gauge: 12, Length: 10 feet. Color: Silver.

Overview

Deep Strut - No Holes, Height: 1-5/8", Width: 1-5/8", Material: Steel, 12 Gauge, Finish: Gold-Galvanized, Gauge: 12, Length: 10 feet. Color: Silver.
Superstrut® with a full compliment of fittings, hardware and accessories to complete any metal framing job, is the only system of its kind to provide multiple finishes for total corrosion protection.
Also known as: 616013100158, A1200-10

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Gold Galvanized
Height: 1 5/8 in
Length: 10 ft
Finish: Gold Galvanized
Material: Steel
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)