D2 General Purpose Relay

Item #: 951083

Cat #: D2PR5T1

UPC: 782114159743

Sign In or Register to view pricing and more.
Documents & Guides
D2 General Purpose Relay, Dpdt Contacts, 24 Vdc Coil

Overview

D2 General Purpose Relay, Dpdt Contacts, 24 Vdc Coil
D2 Series General Purpose Plug-In Relay Catalog#:D2PR5T1 D2 Series General Purpose Plug-In Relay, Plain cover, 24 Vdc coil, 650 Ohms resistance, Plug-in terminal, DPDT latching contact configuration, 5A contact rating
Also known as: 782114159743, D2PR5T1

Specifications

Volts DC: 24
Amps: 5
Volts DC: 24
Amps: 5

Customer Reviews

No reviews for this product
(0)