SJEOOW Portable Cord, 14/4, Black, 1000', 105°C Rated, 300V

Item #: 950987

Cat #: 55040102

UPC: 032886039768

Documents & Guides
SJEOOW Portable Cord, 14/4, Black, 1000 Foot Reel, 105°C Rated, 300V
Sign In or Register to view pricing and more.

No associated products found.

Overview

SJEOOW Portable Cord, 14/4, Black, 1000 Foot Reel, 105°C Rated, 300V
Also known as: 032886039768, 55040102

Specifications

Volts AC: 300
Jacket: TPE
Length: 1000 ft
Material: Copper
Color: Black
Gauge: 14
Conductors: 4
Volts AC: 300
Length: 1000 ft
Color: Black
Conductors: 4
Jacket: TPE
Material: Copper
Gauge: 14

Customer Reviews

No reviews for this product
(0)