SJEOOW Portable Cord, 10/3, Black, 1000', 105°C Rated, 300V

Item #: 950961

Cat #: 55044803

UPC: 032886075261

Documents & Guides
No Documents Available
SJEOOW Portable Cord, 10/3, Black, 1000 Foot Spool, 105°C Rated, 300V
Sign In or Register to view pricing and more.

No associated products found.

Overview

SJEOOW Portable Cord, 10/3, Black, 1000 Foot Spool, 105°C Rated, 300V
Also known as: 032886075261, 55044803

Specifications

Gauge: 10
Volts AC: 300
Conductors: 3
Jacket: TPE
Length: 1000 ft
Material: Copper
Color: Black
Gauge: 10
Conductors: 3
Length: 1000 ft
Color: Black
Volts AC: 300
Jacket: TPE
Material: Copper

Customer Reviews

No reviews for this product
(0)