SVR HCA 2000X600X900 BK

Item #: 950915

Cat #: PSCHCA2069B

UPC: 783510155933

Sign In or Register to view pricing and more.
Documents & Guides
SVR HCA 2000X600X900 BK

Overview

SVR HCA 2000X600X900 BK
Also known as: 783510155933, PSCHCA2069B

Specifications

Color: Black
Material: Steel
Width: 23.940 in
Depth: 35.400 in
Height: 78.370 in
Color: Black
Width: 23.940 in
Height: 78.370 in
Material: Steel
Depth: 35.400 in

Customer Reviews

No reviews for this product
(0)