DC Micro Cable, Male, Straight, M12, 4-Pins, Shielded, 4-6mm , 22AWG, IDC Connector

Item #: 95081

Cat #: 889D-M4DC-SH

UPC: 662074303342

Sign In or Register to view pricing and more.
Documents & Guides
DC Micro Cable, Male, Straight, M12, Field Attachable, 4-Pins, Shielded, 4-6mm (.16-.24 Inch), 22 AWG, IDC Connector

Overview

DC Micro Cable, Male, Straight, M12, Field Attachable, 4-Pins, Shielded, 4-6mm (.16-.24 Inch), 22 AWG, IDC Connector
Our Bulletin 871A and 889 DC Micro (M12) Insulation Displacement Connectors are used with raw cable to create quick connections on the plant floor. IDC installation requires no tools. Simply insert the unstripped conductors into the connector body, and twist the connector ends together. The result is a durable, gas-tight electrical connection in a rugged IP67-rated housing. These connectors are available in male and female 3- or 4-pin configurations, and in straight and right-angle versions.
Also known as: 662074303342, 889D-M4DC-SH

Specifications

Type: Field Attachable, Cordsets
Gauge: 22
Pins: 4
Type: Field Attachable, Cordsets
Pins: 4
Gauge: 22

Customer Reviews

No reviews for this product
(0)