
Ladder Drop-Out, Aluminum, for 30" Wide Tray
Item #: 950712
Cat #: 9A-1104-30
UPC: 781011280550
Documents & Guides
Ladder Drop-Out, Aluminum, for 30" Wide Tray, Series 2, 3, 4 & 5
Sign In or Register to view pricing and more.
Overview
Ladder Drop-Out, Aluminum, for 30" Wide Tray, Series 2, 3, 4 & 5
Also known as: 781011280550, 9A-1104-30
Specifications
Width: | 30 in |
Material: | Aluminum |
Width: | 30 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)