3P 60A 600V FUSE BLK

Item #: 95066

Cat #: R6J60A3B

UPC: 784337105651

Documents & Guides
No Documents Available
MAR R6J60A3B 3P 60A 600V FUSE BLK
Sign In or Register to view pricing and more.

Overview

MAR R6J60A3B 3P 60A 600V FUSE BLK
Also known as: 784337105651, R6J60A3B

Specifications

Poles: 3
Mounting: Surface
Material: Thermoplastic
Class: J
Volts AC: 600
Amps: 60
Allowable Gauge Range: 14 - 2
Interrupt Rating AC: 200 kA
Family / Style: R6J
Poles: 3
Material: Thermoplastic
Volts AC: 600
Allowable Gauge Range: 14 - 2
Family / Style: R6J
Mounting: Surface
Class: J
Amps: 60
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)