6W G25 LED Lamp, 27K

Item #: 950655

Cat #: S9200

UPC: 045923092008

Sign In or Register to view pricing and more.
Documents & Guides
6 Watt; G25 Globe LED; 2700K; Medium Base; 120 Volt

Overview

6 Watt; G25 Globe LED; 2700K; Medium Base; 120 Volt
Also known as: 045923092008, S9200

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: G25 (Globe)
Lumens: 450
Wattage: 6
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Lumens: 450
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Volts AC: 120
Shape: G25 (Globe)
Wattage: 6
Light Technology: LED

Customer Reviews

No reviews for this product
(0)