7W PAR20 LED Lamp, 27K

Item #: 950654

Cat #: S9405

UPC: 045923094057

Sign In or Register to view pricing and more.
Documents & Guides
7 watt PAR20 LED; 2700K; 38' beam spread; Medium base; 120 volts

Overview

7 watt PAR20 LED; 2700K; 38' beam spread; Medium base; 120 volts
Also known as: 045923094057, S9405

Specifications

Wattage: 7
Lumens: 500
Shape: PAR20 (Sealed Beam)
Color: Silver
Light Technology: LED
Wattage: 7
Shape: PAR20 (Sealed Beam)
Light Technology: LED
Lumens: 500
Color: Silver

Customer Reviews

No reviews for this product
(0)