BLM VEWDM3554 1.5HP 1755RPM 3

Item #: 950653

Cat #: VEWDM3554

UPC: 781568478370

Sign In or Register to view pricing and more.
Documents & Guides
BLM VEWDM3554 1.5HP 1755RPM 3

Overview

BLM VEWDM3554 1.5HP 1755RPM 3
Also known as: 781568478370, VEWDM3554

Specifications

Phase: 3
Horsepower: 1.500
Amps: 4.400
Phase: 3
Amps: 4.400
Horsepower: 1.500

Customer Reviews

No reviews for this product
(0)