Drive, Servo, 120/240VAC, 1-Phase, 240VAC 3-Phase, 1.00kW, 5.7A

Item #: 95061

Cat #: 2097-V33PR3

UPC: 884951147546

Documents & Guides
Drive, Kinetix 300, Servo, 120/240 Volt AC 1-Phase, 240 Volt AC, 3-Phase, 1.00 kW, 5.7 Amp, Safe Torque Off
Sign In or Register to view pricing and more.

No associated products found.

Overview

Drive, Kinetix 300, Servo, 120/240 Volt AC 1-Phase, 240 Volt AC, 3-Phase, 1.00 kW, 5.7 Amp, Safe Torque Off
The Kinetix 300 EtherNet/IP indexing drive provides a cost-effective single-axis solution for low axis-count motion control applications. By using one standard EtherNet/IP network for an entire machine - including Motion, Control, I/O, and HMI, simplifies wiring, reduces panel layout costs, and allows easy integration into manufacturing and enterprise systems. In addition, Safe Torque Off functionality helps protect personnel while increasing machine productivity.
Also known as: 884951147546, 2097-V33PR3

Specifications

Wattage: 1 kW
Phase: 3, 1
Type: Servo, Drive
Volts AC: 120, 240
Wattage: 1 kW
Type: Servo, Drive
Phase: 3, 1
Volts AC: 120, 240

Customer Reviews

No reviews for this product
(0)