16 watt; 9" Flush Mount LED Fixture; 2700K; Square Shape; White Finish; 120V

Item #: 950581

Cat #: S9340

UPC: 045923093401

Sign In or Register to view pricing and more.
16 watt; 9" Flush Mount LED Fixture; 2700K; Square Shape; White Finish; 120V

Overview

16 watt; 9" Flush Mount LED Fixture; 2700K; Square Shape; White Finish; 120V
Also known as: 045923093401, S9340

Specifications

Mounting: Flush
Volts AC: 120
Color: White
Wattage: 16
Color Temperature: 2700 (Warm White)
Standards: California Proposition 65
Light Technology: LED
Mounting: Flush
Color: White
Color Temperature: 2700 (Warm White)
Light Technology: LED
Volts AC: 120
Wattage: 16
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)