
Transformer, Dry Type, NEMA 3R, 480 Delta - 208Y/120VAC, 3PH, 15 KVA
Item #: 950472
Cat #: T3015K0013B
UPC: 047503091111
Documents & Guides
15 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz Operation, Meet DOE 2016 Efficiency Requirements. ***Reverse Feed Capable***
Sign In or Register to view pricing and more.
No associated products found.
Overview
15 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz Operation, Meet DOE 2016 Efficiency Requirements. ***Reverse Feed Capable***
Quite operation with sound levels below NEMA standards
Also known as: 047503091111, T3015K0013B
Specifications
Phase: | 3 |
Type: | Dry Type Transformer |
Volt Amps: | 15kVA |
Primary Voltage: | 480 |
Secondary Voltage: | 120/208Y |
Phase: | 3 |
Volt Amps: | 15kVA |
Secondary Voltage: | 120/208Y |
Type: | Dry Type Transformer |
Primary Voltage: | 480 |
Customer Reviews
No reviews for this product
(0)