Molded Case Circuit Breaker, 1200 A, N Frame, Flex Cable Operating

Item #: 950454

Cat #: 140G-N-FCX06

UPC: 887172932656

Sign In or Register to view pricing and more.
Documents & Guides
Molded Case Circuit Breaker, 1200 A, N Frame, Flex Cable Operating, Non-Metallic Flange Handle, 6 FT

Overview

Molded Case Circuit Breaker, 1200 A, N Frame, Flex Cable Operating, Non-Metallic Flange Handle, 6 FT
Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-N-FCX06 from Rockwell Automation® is a molded case circuit breaker. XGKAllen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 887172932656, 140G-N-FCX06

Specifications

Type: Flex Cable, Operator Mechanism
Material: Non-Metallic
Length: 6 ft
Size: N Frame
Family / Style: 140G
Type: Flex Cable, Operator Mechanism
Length: 6 ft
Family / Style: 140G
Material: Non-Metallic
Size: N Frame

Customer Reviews

No reviews for this product
(0)