26W PAR38 LED Lamp, 50K

Item #: 950442

Cat #: LED26PAR38HODIM850FL40WRP

UPC: 046135794797

Sign In or Register to view pricing and more.
Documents & Guides
LED PAR38 Flood Lamp, 26 Watt, 120 Volt, Dimmable, 82 CRI, 2400 Lumens, 5000K, Average Rated Life 25000 Hours, Standard Case Qty: 6 Sylvania Part # 79479

Overview

LED PAR38 Flood Lamp, 26 Watt, 120 Volt, Dimmable, 82 CRI, 2400 Lumens, 5000K, Average Rated Life 25000 Hours, Standard Case Qty: 6 Sylvania Part # 79479
Also known as: 046135794797, LED26PAR38HODIM850FL40WRP

Specifications

Base: Medium Screw (E26)
Wattage: 26
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Lumens: 2400
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Lumens: 2400
Dimmable: Yes
Wattage: 26
Color Rendering Index (CRI): 82
Shape: PAR38 (Sealed Beam)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)