This product has been discontinued.
LED Lamp, HID Retrofit, 15W, 120/277V, 4000K
Item #: 950405
Cat #: LED/HIDR/1500/840
UPC: 046135740398
Sign In or Register to view pricing and more.
15 Watt LED Replacement Lamp, 1500 Lumens, Medium Base, 4000K, Average Rated Life: 50000 Hours, Suitable For Indoor And Outdoor Applications. IP61 Rated, 120/277V Input Voltage, Not Dimmable, Standard Case Qty: 4
Overview
15 Watt LED Replacement Lamp, 1500 Lumens, Medium Base, 4000K, Average Rated Life: 50000 Hours, Suitable For Indoor And Outdoor Applications. IP61 Rated, 120/277V Input Voltage, Not Dimmable, Standard Case Qty: 4
Also known as: 046135740398, LED/HIDR/1500/840
Specifications
Base: | Medium Screw (E26) |
Color Temperature: | 4000 (Cool White) |
Volts AC: | 120, 277 |
Wattage: | 15 |
Lumens: | 4000 |
Color Rendering Index (CRI): | 83 |
Light Technology: | LED |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Volts AC: | 120, 277 |
Lumens: | 4000 |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Wattage: | 15 |
Color Rendering Index (CRI): | 83 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)