This product has been discontinued.
![LED Lamp, HID Retrofit, 15W, 120/277V, 3000K LED Lamp, HID Retrofit, 15W, 120/277V, 3000K](https://rexel-cdn.com/products/product.jpg?i=0C091F74-391A-4743-9873-47400F6380A9&f=420)
LED Lamp, HID Retrofit, 15W, 120/277V, 3000K
Item #: 950402
Cat #: LED/HIDR/1500/830
UPC: 046135740381
Sign In or Register to view pricing and more.
Documents & Guides
15 Watt LED Replacement Lamp, 1500 Lumens, Medium Base, 3000K, Average Rated Life: 50000 Hours, Suitable For Indoor And Outdoor Applications. IP61 Rated, 120/277V Input Voltage, Not Dimmable, Standard Case Qty: 4
Overview
15 Watt LED Replacement Lamp, 1500 Lumens, Medium Base, 3000K, Average Rated Life: 50000 Hours, Suitable For Indoor And Outdoor Applications. IP61 Rated, 120/277V Input Voltage, Not Dimmable, Standard Case Qty: 4
Also known as: 046135740381, LED/HIDR/1500/830
Specifications
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Lumens: | 1500 |
Volts AC: | 120, 277 |
Wattage: | 15 |
Color Rendering Index (CRI): | 83 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White) |
Lumens: | 1500 |
Wattage: | 15 |
Light Technology: | LED |
Base: | Medium Screw (E26) |
Volts AC: | 120, 277 |
Color Rendering Index (CRI): | 83 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)