Occupancy/Vacancy Sensor, 6A Lighting, Gray
Item #: 950351
Cat #: MS-A102-GR
UPC: 784276086875
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Maestro Occupancy/Vacancy Sensor, 120-277V, 6A Lighting, 4.4A Fan, Single-Pole, Controls all Lighting and Fan Loads, No Neutral Required. Color: Gray.
Overview
Maestro Occupancy/Vacancy Sensor, 120-277V, 6A Lighting, 4.4A Fan, Single-Pole, Controls all Lighting and Fan Loads, No Neutral Required. Color: Gray.
Maestro Dual Technology (Dual Tech) occupancy sensor switch, applies exclusive XCT Technology for minor and fine motion detection in gray
Also known as: 784276086875, MS-A102-GR
Specifications
Amps: | 6, 4.400 |
Type: | Occupancy/Vacancy Sensor, Single-Pole, Multi-Location |
Family / Style: | Maestro |
Color: | Gray |
Poles: | 1 |
Mounting: | Knuckle |
Dimmable: | Yes |
Light Technology: | Halogen |
Volts AC Range: | 120 - 277 |
Amps: | 6, 4.400 |
Family / Style: | Maestro |
Poles: | 1 |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Type: | Occupancy/Vacancy Sensor, Single-Pole, Multi-Location |
Color: | Gray |
Mounting: | Knuckle |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)