Connection Cable, Pre-Wired, for 1771 to 1756 Module, 0.5m

Item #: 95014

Cat #: 1492-CONCAB005Y

UPC: 612598662067

Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, Pre-Wired, for 1771-IAD, -ID16, -IMD, -IQ16, -OD16, -ODD, -OQ16, -OW, -OW16, -OY, -OYL, -OZ, -OZL to 1756-IH16I, -IA16I, -IM16I, -IB16I, -OA16I, -OB16I, -OX8I, -OW16I, Digital I/O Module, 0.5 meter, (1.64 Foot)

Overview

Connection Cable, Pre-Wired, for 1771-IAD, -ID16, -IMD, -IQ16, -OD16, -ODD, -OQ16, -OW, -OW16, -OY, -OYL, -OZ, -OZL to 1756-IH16I, -IA16I, -IM16I, -IB16I, -OA16I, -OB16I, -OX8I, -OW16I, Digital I/O Module, 0.5 meter, (1.64 Foot)
The cables are pre-wired and have a connector for the conversion module on one end and a removable terminal block (RTB) on the other end. The I/O signals are routed through the conversion module and the cable to the appropriate terminals on the I/O module.
Also known as: 612598662067, 1492-CONCAB005Y

Specifications

Type: Connection Cable
Family / Style: 1492
Color: Black
Length: 0.500 m
Type: Connection Cable
Color: Black
Family / Style: 1492
Length: 0.500 m

Customer Reviews

No reviews for this product
(0)