Servo Motor, Rotary, 230V, 100mm Frame, 5000 RPM, Low Inertia

Item #: 94995

Cat #: MPL-A330P-HJ74AA

UPC: 820919979156

Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, Rotary, 230 Volt, 5000 RPM, Low Inertia, 100 mm Frame Size, No Brake

Overview

Servo Motor, Rotary, 230 Volt, 5000 RPM, Low Inertia, 100 mm Frame Size, No Brake
Meet the demands of high-performance motion systems with high-output brushless motors. Allen-Bradley® Bulletin MPL MP-Series™ low inertia servo motors use innovative design to reduce motor size while delivering impressive torque. Catalog item MPL-A330P-HJ74AA from Rockwell Automation® is an MP-Series 240 V AC rotary servo motor. Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.
Also known as: 820919979156, MPL-A330P-HJ74AA

Specifications

Volts AC: 230
Type: Servo Motor, Low Inertia
Size: 100 mm
RPM: 5000
Volts AC: 230
Size: 100 mm
Type: Servo Motor, Low Inertia
RPM: 5000

Customer Reviews

No reviews for this product
(0)