![Patch Cord 4 Pair / 23 AWG CM CAT6 RJ45 Green Patch Cord 4 Pair / 23 AWG CM CAT6 RJ45 Green](https://rexel-cdn.com/products/sigc5e114gn25fb.jpg?i=54A291AA-BC71-4974-87F7-8E2E0B770E5A&f=420)
Patch Cord 4 Pair / 23 AWG CM CAT6 RJ45 Green
Item #:
949919
Cat #:
C6-115GN-1FB
UPC:
763474163045
Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 23 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Green, Length: 1 ft.
Overview
Patch Cord, 4 Pair / 23 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Green, Length: 1 ft.
Also known as: 763474163045, C6-115GN-1FB
Specifications
Length: | 1 ft |
Gauge: | 23 |
Color: | Green |
Material: | Copper |
Conductors: | 4 Pair |
Length: | 1 ft |
Color: | Green |
Conductors: | 4 Pair |
Gauge: | 23 |
Material: | Copper |
Customer Reviews
No reviews for this product
(0)