20W LED Wall Light

Item #: 949877

Cat #: WL20LED

UPC: 765364702358

Documents & Guides
LED Wallpack, 20W, 4500K, 120-277V, Color: Bronze.
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Wallpack, 20W, 4500K, 120-277V, Color: Bronze.
The traditional fixture design of the WL20LED provides a familiar look and standard installation requirements, while the positioning of the LED modules within the housing results in more lumens on the ground with less glare and wasted light.
Also known as: 765364702358, WL20LED

Specifications

Type: Wallpack
Volts AC: 120, 277
Wattage: 20
Color Temperature: 4500 (Cool White)
Color: Bronze
Light Technology: LED
Type: Wallpack
Wattage: 20
Color: Bronze
Volts AC: 120, 277
Color Temperature: 4500 (Cool White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)