SQD L600AWK ENCLOSURE POWERPACT L

Item #: 949850

Cat #: L600AWK

UPC: 785901781912

SQD L600AWK ENCLOSURE POWERPACT L BREAKERS TYPE 12
Sign In or Register to view pricing and more.

No associated products found.

Overview

SQD L600AWK ENCLOSURE POWERPACT L BREAKERS TYPE 12
Also known as: 785901781912, L600AWK

Specifications

Poles: 3
Amps: 600
Mounting: Surface
Material: Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R, NEMA 12
Poles: 3
Mounting: Surface
Standards: California Proposition 65
Amps: 600
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 12

Customer Reviews

No reviews for this product
(0)