Liquid Level Switch, Vibrating Fork, 9", -40 - 302 F, 3/4" NPT

Item #: 949811

Cat #: 2120D0DV1E5YE0090

UPC:

Liquid Level Switch, Vibrating Fork, 9 Inch Length, -40 - 302 Degree Fahrenheit, 3/4" NPT Connection, Relay DPCO, 20 - 264 Volt AC, 20 - 60 Volt DC, Explosion Proof
Sign In or Register to view pricing and more.

No associated products found.

Overview

Liquid Level Switch, Vibrating Fork, 9 Inch Length, -40 - 302 Degree Fahrenheit, 3/4" NPT Connection, Relay DPCO, 20 - 264 Volt AC, 20 - 60 Volt DC, Explosion Proof
Also known as: 2120D0DV1E5YE0090

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Length: 9 in
Type: Liquid Level, Vibrating Fork
Mounting: Tank
Volts AC Range: 20 - 264
Volts DC Range: 20 - 60
IP/NEMA Rating: IP66, NEMA 4X
Type: Liquid Level, Vibrating Fork
Volts AC Range: 20 - 264
Length: 9 in
Mounting: Tank
Volts DC Range: 20 - 60

Customer Reviews

No reviews for this product
(0)