LED Wall Luminaire, 72 Watt, 6983 Lumen, 4000K, 120-277V

Item #: 949706

Cat #: TWHLED20C40K

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Wall Luminaire, 72 Watt, 6983 Lumen, 4000K, 70CRI, 120-277 Volt, Acrylic Lens, Type III Medium Distribution, Dark Bronze

Overview

LED Wall Luminaire, 72 Watt, 6983 Lumen, 4000K, 70CRI, 120-277 Volt, Acrylic Lens, Type III Medium Distribution, Dark Bronze
Also known as: TWHLED20C40K

Specifications

Type: Wallpack
Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Wattage: 72
Light Technology: LED
Volts AC Range: 120 - 277
Type: Wallpack
Color Temperature: 4000 (Cool White)
Light Technology: LED
Color: Dark Bronze
Wattage: 72
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)