1
more
Opticom® Fiber Adapter Panel, OM4, 12 LC Duplex, Aqua
Item #: 94968
Cat #: FAP12WAQDLCZ
UPC: 074983610365
Sign In or Register to view pricing and more.
Documents & Guides
Opticom® Fiber Adapter Panel, OM4, 12 LC Duplex, Aqua
Overview
Opticom® Fiber Adapter Panel, OM4, 12 LC Duplex, Aqua
The Opticom® LC fiber adapter panel is OM4 and is loaded with 12 LC duplex fiber optic adapters. The fiber optic adapters are aqua with zirconia split sleeves.
Also known as: 074983610365, FAP12WAQDLCZ
Specifications
Color: | Aqua |
Type: | Duplex, Multimode |
Connector Type: | LC |
Number of Ports: | 24 |
Color: | Aqua |
Connector Type: | LC |
Type: | Duplex, Multimode |
Number of Ports: | 24 |
Customer Reviews
No reviews for this product
(0)