This product may not be available in all locations.

RESIDUAL CURRENT SWITCH 240V 25A
Item #: 949669
Cat #: M9R11225
UPC: 785901216476
Documents & Guides
RESIDUAL CURRENT SWITCH 240V 25A
Sign In or Register to view pricing and more.
No associated products found.
Overview
RESIDUAL CURRENT SWITCH 240V 25A
Also known as: 785901216476, M9R11225
Specifications
Poles: | 2 |
Mounting: | DIN Rail |
Amps: | 25 |
Volts AC: | 240 |
Poles: | 2 |
Amps: | 25 |
Mounting: | DIN Rail |
Volts AC: | 240 |
Customer Reviews
No reviews for this product
(0)