This product may not be available in all locations.
1
more
![22mm Contact Block, 1 N.C., Modular 22mm Contact Block, 1 N.C., Modular](https://rexel-cdn.com/products/9paa00000083003720x540.jpg?i=6A7479E9-8128-4612-BF47-C4AE371CCB7D&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
1 N.C. Contact Block & Contact Block Holder. 22.5mm, 600V Rated, Front Mount, Non-Metallic. For use with: Pilot Devices, Pushbuttons & Selector Switches.
Overview
1 N.C. Contact Block & Contact Block Holder. 22.5mm, 600V Rated, Front Mount, Non-Metallic. For use with: Pilot Devices, Pushbuttons & Selector Switches.
1 N.C. Contact Block & Contact Block Holder. 22.5mm, 600V Rated, Front Mount, Non-Metallic. For use with: Pilot Devices, Pushbuttons & Selector Switches.
Also known as: 662019229485, MCBH-01
Specifications
Type: | Accessories, Contact Block, 1 N.C. |
Family / Style: | Modular |
Volts DC: | 600 |
Mounting: | Front |
Volts AC: | 600 |
Type: | Accessories, Contact Block, 1 N.C. |
Volts DC: | 600 |
Volts AC: | 600 |
Family / Style: | Modular |
Mounting: | Front |
Customer Reviews
No reviews for this product
(0)