Dottie Fmdd102434 10-24 X 3/4 Flat

Item #: 949536

Cat #: FMDD102434

UPC: 781002654360

Sign In or Register to view pricing and more.
Documents & Guides
10-24 X 3/4 Flat Head Square/phillips Machine Zinc

Overview

10-24 X 3/4 Flat Head Square/phillips Machine Zinc
Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.
Also known as: 781002654360, FMDD102434

Specifications

Length: 3/4 in
Size: # 10
Drive: Phillips
Material: Steel
Screw Head: Flat
Length: 3/4 in
Drive: Phillips
Screw Head: Flat
Size: # 10
Material: Steel

Customer Reviews

No reviews for this product
(0)