20W LED Wall Light

Item #: 949525

Cat #: WL20LEDPC

UPC: 765364702365

Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, 20W, 4500K, 120V, Color: Bronze. Photocontrol

Overview

LED Wallpack, 20W, 4500K, 120V, Color: Bronze. Photocontrol
The traditional fixture design of the WL20LED provides a familiar look and standard installation requirements, while the positioning of the LED modules within the housing results in more lumens on the ground with less glare and wasted light.
Also known as: 765364702365, WL20LEDPC

Specifications

Type: Wallpack
Volts AC: 120
Wattage: 20
Color Temperature: 4500 (Cool White)
Color: Bronze
Light Technology: LED
Type: Wallpack
Wattage: 20
Color: Bronze
Volts AC: 120
Color Temperature: 4500 (Cool White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)