Drive, VFD, Kinetix 7000, 90.1A, 56kW, Safe Torque Off

Item #: 94950

Cat #: 2099-BM09-S

UPC: 820919611995

Sign In or Register to view pricing and more.
Documents & Guides
Drive, Variable Frequency, Kinetix 7000, 90.1 Amp, 56 kWatt, Safe Torque Off

Overview

Drive, Variable Frequency, Kinetix 7000, 90.1 Amp, 56 kWatt, Safe Torque Off
Support your high-power motion applications with Allen-Bradley® Bulletin 2099 Kinetix® 7000 servo drives. These drives extend the benefits of Kinetix integrated motion to wide range of applications. Catalog item 2099-BM09-S is a Kinetix 7000 high-power servo drive from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 820919611995, 2099-BM09-S

Specifications

Type: Servo, Drive
Amps: 90.100
Wattage: 56 kW
Type: Servo, Drive
Wattage: 56 kW
Amps: 90.100

Customer Reviews

No reviews for this product
(0)