WEI 1478130000

Item #: 949446

Cat #: 1478130000

UPC: 050118286056

Documents & Guides
WEI 1478130000 *PRO MAX 240W 24V 10A
Sign In or Register to view pricing and more.

No associated products found.

Overview

WEI 1478130000 *PRO MAX 240W 24V 10A
Also known as: 050118286056, 1478130000

Specifications

Wattage: 240
Volts DC: 24
Amps: 10
Mounting: DIN Rail
Phase: 1
Volts AC Range: 85 - 277
Wattage: 240
Amps: 10
Phase: 1
Volts DC: 24
Mounting: DIN Rail
Volts AC Range: 85 - 277

Customer Reviews

No reviews for this product
(0)