F Connector, Compression, Green, Male, RG6, Plenum, 1 Piece
Item #: 949249
Cat #: GF-SFC-6-PL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
F Connector, Compression, Green, Male, RG6, Plenum, 1 Piece
Overview
F Connector, Compression, Green, Male, RG6, Plenum, 1 Piece
Also known as: GF-SFC-6-PL
Specifications
Gender: | Male |
Color: | Green |
Family / Style: | GF |
Size: | RG6 |
Connector Type: | RG6 |
Gender: | Male |
Family / Style: | GF |
Connector Type: | RG6 |
Color: | Green |
Size: | RG6 |
Customer Reviews
No reviews for this product
(0)