5-Light Chandelier, 75W, A19, 120V, Flemish Bronze Finish

Item #: 949157

Cat #: 3113005-845

UPC: 785652257636

Sign In or Register to view pricing and more.
Documents & Guides
Five Light Chandelier, 75 Watt, A19 Bulb, Medium Base, 120 Volt, Flemish Bronze Finish, Crème Parchment Glass, 72 Inch Chain Pre-Wired, Safety Listed for Damp Location

Overview

Five Light Chandelier, 75 Watt, A19 Bulb, Medium Base, 120 Volt, Flemish Bronze Finish, Crème Parchment Glass, 72 Inch Chain Pre-Wired, Safety Listed for Damp Location
Also known as: 785652257636, 3113005-845

Specifications

Base: Medium Screw (E26)
Diameter: 24 3/4 in
Wattage: 75
Volts AC: 120
Type: 5-Light, Chandelier
Material: Steel
Color: Bronze
Base: Medium Screw (E26)
Wattage: 75
Type: 5-Light, Chandelier
Color: Bronze
Diameter: 24 3/4 in
Volts AC: 120
Material: Steel

Customer Reviews

No reviews for this product
(0)