SJEOOW Portable Cord, 16/3, Black, 250', 105°C Rated, 300V

Item #: 949137

Cat #: 55040303

UPC: 032886039447

Documents & Guides
SJEOOW Portable Cord, 16/3, Black, 250 Foot Spool, 105°C Rated, 300V
Sign In or Register to view pricing and more.

No associated products found.

Overview

SJEOOW Portable Cord, 16/3, Black, 250 Foot Spool, 105°C Rated, 300V
Also known as: 032886039447, 55040303

Specifications

Length: 250 ft
Volts AC: 300
Conductors: 3
Jacket: TPE
Material: Copper
Color: Black
Gauge: 16
Length: 250 ft
Conductors: 3
Material: Copper
Gauge: 16
Volts AC: 300
Jacket: TPE
Color: Black

Customer Reviews

No reviews for this product
(0)