
Transformer, Dry Type, NEMA 3R, 480 Delta - 240 Delta/120, 3PH, 45 kVA
Item #: 949130
Cat #: SG3C0045KD
UPC: 803423124199
Documents & Guides
Transformer, Dry Type, 45 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation
Sign In or Register to view pricing and more.
Overview
Transformer, Dry Type, 45 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation
HPS Sentinel® HPSSG3C0045KD transformers meet the latest energy efficiency standards outlined by DOE and NRCan offering significant energy savings to our customers and positive societal/environmental benefits. Standard Type 3R enclosures are suitable for indoor or outdoor applications. Transformers are manufactured from quality non-aging, cold rolled, silicon steel laminations using state-of-the-art equipment. Cores are precision cut to close tolerances which eliminates burrs and improves performance. A robust interface between core & coils for better short circuit performance.
Also known as: 803423124199, SG3C0045KD
Specifications
Phase: | 3 |
Volt Amps: | 45kVA |
Secondary Voltage: | 120/240 Delta |
Primary Voltage: | 480 Delta |
Phase: | 3 |
Secondary Voltage: | 120/240 Delta |
Volt Amps: | 45kVA |
Primary Voltage: | 480 Delta |
Customer Reviews
No reviews for this product
(0)