Compression Lug, Copper, 1-Hole

Item #: 94910

Cat #: CLNS-500-38

UPC: 783669645187

Sign In or Register to view pricing and more.
Surecrimp Copper Compression Lug, Conductor Size 500, 1 Hole, 3/8in Bolt Size, Long Barrel, No Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 500, 1 Hole, 3/8in Bolt Size, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Also known as: 783669645187, CLNS-500-38

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 500
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 500
Mounting: 1-Hole
Stud Size: 3/8 in

Customer Reviews

No reviews for this product
(0)