Fuse, Amp-Trap®, 600VAC, 500VDC, 400A, High-Speed, Class J, HSJ Series

Item #: 94903

Cat #: HSJ400

UPC: 782001329709

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Amp-Trap®, 600 Volt AC, 500 Volt DC, 400 Amp, High-Speed, Class J, HSJ Series

Overview

Fuse, Amp-Trap®, 600 Volt AC, 500 Volt DC, 400 Amp, High-Speed, Class J, HSJ Series
The High Speed Class J (HSJ) combines the low I2t of a semiconductor fuse and the branch-circuit performance of a Class J UL Listed fuse into a single design. The HSJ can provide both branch circuit protection per NEC requirements, as well as very low I2t for protection of power semiconductors such as Diodes, SCRs, GTOs and SSRs. 600 Volts 400 amps HSJ series.
Also known as: 782001329709, HSJ400

Specifications

Amps: 400
Volts DC: 500
Class: J
Volts AC: 600
Type: Power Fuse
Speed: High-Speed
Mounting: Bolt On
Interrupt Rating DC: 100 kA
Amps: 400
Class: J
Type: Power Fuse
Mounting: Bolt On
Volts DC: 500
Volts AC: 600
Speed: High-Speed
Interrupt Rating DC: 100 kA

Customer Reviews

No reviews for this product
(0)