SEOOW Portable Cord, 8/3, Black, 500', Rated 105°C, 600V

Item #: 948758

Cat #: 55044901

UPC: 032886041709

Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, SEOOW, Seoprene, 8/4 AWG, Plastic Cord, Black, 500 Foot Reel, Extra Hard Usage (600V), Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant

Overview

Portable Cord, SEOOW, Seoprene, 8/4 AWG, Plastic Cord, Black, 500 Foot Reel, Extra Hard Usage (600V), Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant
Also known as: 032886041709, 55044901

Specifications

Length: 500 ft
Conductors: 3
Jacket: TPE
Material: Copper
Color: Black
Volts AC: 600
Gauge: 8
Length: 500 ft
Jacket: TPE
Color: Black
Gauge: 8
Conductors: 3
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)