SLOTTED SHALLOW STRUT

Item #: 948616

Cat #: B1400S-20PG

UPC: 616013111895

Sign In or Register to view pricing and more.
Documents & Guides
SUP B1400S 20PG SLTD SHALLOW STRUT 14G

Overview

SUP B1400S 20PG SLTD SHALLOW STRUT 14G
Also known as: 616013111895, B1400S-20PG

Specifications

Length: 20 ft
Height: 13/16 in
Material: Steel
Width: 1-5/8 in
Finish: Pre-Galvanized
Length: 20 ft
Material: Steel
Finish: Pre-Galvanized
Height: 13/16 in
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)