Deep Strut HOT DIP GALV 20

Item #: 948580

Cat #: H1200HS-20HDG

UPC: 616013074039

Sign In or Register to view pricing and more.
Documents & Guides
SUP H1200HS 20HDG HS Deep Strut 12G

Overview

SUP H1200HS 20HDG HS Deep Strut 12G
Also known as: 616013074039, H1200HS-20HDG

Specifications

Length: 20 ft
Material: Steel
Height: 3 1/4 in
Width: 1 5/8 in
Finish: Hot Dipped Galvanized
Length: 20 ft
Height: 3 1/4 in
Finish: Hot Dipped Galvanized
Material: Steel
Width: 1 5/8 in

Customer Reviews

No reviews for this product
(0)