Overview
SUP H104 1/2X6 THD HGR ROD 1/
Also known as: 616013301210, H104-1/2X6
Specifications
Diameter: | 1/2 in |
Material: | Steel |
Length: | 6 ft |
Finish: | Plain |
Diameter: | 1/2 in |
Length: | 6 ft |
Material: | Steel |
Finish: | Plain |
Customer Reviews
No reviews for this product
(0)