STD Deep Strut

Item #: 948515

Cat #: A1400-20

UPC: 616013109571

Sign In or Register to view pricing and more.
Documents & Guides
SUP A1400 20 Deep Strut 14GA 1-5/8X

Overview

SUP A1400 20 Deep Strut 14GA 1-5/8X
Also known as: 616013109571, A1400-20

Specifications

Length: 20 ft
Material: Steel
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Gold Galvanized
Length: 20 ft
Width: 1-5/8 in
Finish: Gold Galvanized
Material: Steel
Height: 3 1/4 in

Customer Reviews

No reviews for this product
(0)