3PH VENTILATED 480V

Item #: 948497

Cat #: T48LH2Y-45

UPC: 708281054018

Documents & Guides
No Documents Available
3PH VENTILATED 480V PRI AL 150C RISE 45 KVA 208Y/120V SEC
Sign In or Register to view pricing and more.

No associated products found.

Overview

3PH VENTILATED 480V PRI AL 150C RISE 45 KVA 208Y/120V SEC
Also known as: 708281054018, T48LH2Y-45

Specifications

Phase: 3
Volt Amps: 45kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
Phase: 3
Primary Voltage: 480
Volt Amps: 45kVA
Secondary Voltage: 120/208Y

Customer Reviews

No reviews for this product
(0)