1/2 SLOT SHALLOW STRUT

Item #: 948488

Cat #: B1400HS-20GR

UPC: 616013101711

Documents & Guides
SUP B1400HS 20GR HS SHALLOW STRUT 14GA
Sign In or Register to view pricing and more.

No associated products found.

Overview

SUP B1400HS 20GR HS SHALLOW STRUT 14GA
Also known as: 616013101711, B1400HS-20GR

Specifications

Length: 20 ft
Height: 13/16 in
Material: Steel
Width: 1-5/8 in
Finish: Green Painted
Length: 20 ft
Material: Steel
Finish: Green Painted
Height: 13/16 in
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)