COMBINATION Deep Strut

Item #: 948478

Cat #: A1202-20

UPC: 616013100875

Sign In or Register to view pricing and more.
Documents & Guides
SUP A1202 20 Deep Strut BK-BK 12GA

Overview

SUP A1202 20 Deep Strut BK-BK 12GA
Also known as: 616013100875, A1202-20

Specifications

Length: 20 ft
Material: Steel
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Gold Galvanized
Length: 20 ft
Width: 1-5/8 in
Finish: Gold Galvanized
Material: Steel
Height: 3 1/4 in

Customer Reviews

No reviews for this product
(0)