Overview
GRN BK/BK SHALLOW STRUT
Also known as: 616013026670, B1202-10GR
Specifications
Height: | 13/16 in |
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Finish: | Green Painted |
Height: | 13/16 in |
Length: | 10 ft |
Finish: | Green Painted |
Material: | Steel |
Width: | 1-5/8 in |
Customer Reviews
No reviews for this product
(0)