Overview
GRN SLOT Deep Strut
Also known as: 616013014530, A1400S-10GR
Specifications
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Height: | 3 1/4 in |
Finish: | Green Painted |
Material: | Steel |
Width: | 1-5/8 in |
Finish: | Green Painted |
Length: | 10 ft |
Height: | 3 1/4 in |
Customer Reviews
No reviews for this product
(0)